Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Rohl
>
R10958APC
Rohl R10958APC "Cisal Classic Bath" Body Spray Shower Accessory
| Item: | R10958APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $234.91 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-4/7" |
| Depth | 3-3/5" |
| Connection Size | "1/2"" female supply connection" |
| Spray Face Height | 1-1/2" |
| Spray Face Diameter | 2-1/6" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 2 |
| Spray Functions | classic/concentrated spray |
| Flow Rate (GPM) | 1.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | Yes |
| Includes | multi function body spray |
| Eco-Friendly | Cal Green Compliant |
| Features | • "must loop body sprays when installing; modern style escutcheon available, order ROGSCO14" |
| Warranty |


