X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R109000 "Allia" Wall Hung Bathroom Sink

Item: R109000
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 19-5/8"
Width 9"
Height 5"
Overall Size 19-5/8'' x 9''
Bowl Length 13"
Bowl Width 6-3/4"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Construction Vitreous China
Sink Construction China / Ceramics
Features Position Basin To Allow For P-Trap Installation
Includes Do Not Mount Directly Over Drain Opening In Wall
Origin France