Rohl R10858APC "Country Bath" Shower Head
| Item: | R10858APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $257.40 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Width | 4" |
| Height | 4-1/3" |
| Connection Size | "1/2"" female supply connection" |
| Spray Face Diameter | 4" |
| Construction | Brass |
| Number Of Spray Head Functions | 3 |
| Spray Functions | classic/champagne/massage |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | single function rain shower head |
| Eco-Friendly | Cal Green Compliant |
| Features | • anti-calcium components |
| Warranty |


