X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RML2011LMAPC "Matheson" Deck Mount With Handshower Whirlpool Faucet

Item: RML2011LMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-13/32"
Spout Reach 8-1/8"
Overall Height 5-3/32"
Connection Size 3/4'' NPT
Flow Rate (GPM) 15
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type 1/4 Turn Ceramic Disc
Handshower Included Yes
Diverter Spout Yes
Drain Included No
CEC Approved No
Features Coordinates With Rohl Bath Suites Collection
Included Features Easy Clean Handshower
Mounting Hardware Included Yes
Number Of Spray Head Functions 1