X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RML124APC "Matheson" Towel Bar

Item: RML124APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-3/32"
Construction Brass
Bracket Width 2-1/8"
Bracket Height 2-1/8"
Extension From Wall 3-17/32"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection
Additional Information Length Can Be Cut Down
View Similar Products