Rohl RLS650CAPC "Luxury" Soap Dispenser
| Item: | RLS650CAPC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $160.77 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Height | 3-3/4" |
| Construction | Dezincificated Brass |
| Features | • Soap/Lotion Dispenser |
| Maximum Deck Thickness | 1-3/4" |
| Spout Length | 3-1/2" |
| Warranty |


