X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RCA2201LMAPC2 "Caswell" Single Hole Bathroom Sink Faucet

Item: RCA2201LMAPC2
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-13/16"
Spout Reach 4-5/8"
Overall Height 5-39/64"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Features Coordinates With Rohl Bath Suites Collection
Drain Included Yes
Includes Metal Pop-Up Drain Yes