Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RAR00380APC
Rohl RAR00380APC Supply Stop / Valve
| Item: | RAR00380APC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $352.36 (Pricing is for Chrome)
Details and Dimensions
| Height | 6-1/2" |
| Features | • Set of Two • Must Order C5574EXT Adaptor When Used With A1401, A1701, A1901, A2701, A1701, or A2101 |
| Includes | For Exposed Tub Fillers AC7X, A1401, A1901, A21001, A2701, and A1701 |
| Projection | 2-7/8" |
| Warranty |


