X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RACKIT18LMAPC "Cisal Classic Bath" Diverter Systems

Item: RACKIT18LMAPC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Arm Length 6-9/16"
Handle Type Lever
Handle(s) Included Yes
Number Of Handles 1 Handle
Handshower Included Yes
Hose Included Yes
Hose Length 59"
Slidebar Length 24"
Wall Supply Elbow Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Includes Classic Metal Lever Handle
Bar Diameter 0-3/4"
Diverter Type Push Button
Flange Included Yes
Shower Arm Included Yes
Shown With Cross Handle
Spray Functions Single-Function Handshower. 3-Function Classic, Nebulizer Mist, Massage Shower Head
To Be Used With RMV2 Valve (Sold Separately)
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"