Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Rohl
>
RAC414LMSTN
Rohl RAC414LMSTN "Cisal Classic Bath" Clawfoot Tub Faucet with Shower System
| Item: | RAC414LMSTN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $5,057.14 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 55-7/8" |
| Flow Rate (GPM) | 9 |
| Shown With | Cross Handles |
| Handle(s) Included | Yes |
| Connection Size | 3/4 |
| Diverter Included | Yes |
| Hand Held Shower Configuration | Slide Bar Mount |
| Handshower Included | Yes |
| Includes | Classic Metal Lever Handles |
| Shower Arm Included | Yes |
| Shower Arm Length | 19-11/16" |
| Shower Head Diameter | 8-1/4" |
| Shower Head Height | 6-7/8" |
| Shower Head Type | Single Function |
| Warranty |


