X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC414LMIB "Cisal Classic Bath" Freestanding Tub Filler

Item: RAC414LMIB
Finish: Inca Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Height 55-7/8"
Connection Size 3/4
Flow Rate (GPM) 9
Handle(s) Included Yes
Handshower Included Yes
Shown With Cross Handles
Includes Classic Metal Lever Handles
CEC Approved No
Diverter Included Yes
Shower Arm Included Yes
Shower Arm Length 19-11/16"
Shower Head Diameter 8-1/4"
Shower Head Height 6-7/8"