X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC414LPN "Cisal Classic Bath" Leg Tub Filler

Item: RAC414LPN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $5,525.00

Price: $4,602.33 (Pricing is for Polished Nickel)



Details and Dimensions

Height 55-7/8"
Connection Size 3/4" NPT
Flow Rate (GPM) 9
Handle(s) Included Yes
Handshower Included Yes
Shown With Cross Handles
Includes Ornate Metel Lever Handles
Diverter Included Yes
Hand Held Shower Configuration Slide Bar Mount
Shower Arm Included Yes
Shower Arm Length 19-11/16"
Shower Head Diameter 8-1/4"
Shower Head Height 6-7/8"
Shower Head Type Single Function