Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Rohl
>
RAC407LTCB
Rohl RAC407LTCB "Cisal Classic Bath" Clawfoot Tub Faucet with Shower System
| Item: | RAC407LTCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,881.78 (Pricing is for Tuscan Brass)
Details and Dimensions
| Height | 52-1/8" |
| Flow Rate (GPM) | 2 |
| Shown With | Cross Handles |
| Handle(s) Included | Yes |
| Connection Size | 3/4" NPT |
| Diverter Included | Yes |
| Hand Held Shower Configuration | Slide Bar Mount |
| Handshower Included | Yes |
| Includes | Ornate Metal Levers |
| Shower Arm Included | Yes |
| Shower Arm Length | 19-11/16" |
| Shower Head Diameter | 8-1/4" |
| Shower Head Height | 6-7/8" |
| Shower Head Type | Single Function |
| Warranty |


