Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA4912XMAPCTO/RA4911BO "Country Bath" Volume Control Custom Shower Valve

Item: RA4912XMAPCTO/RA4911BO
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $310.00

Price: $258.23 (Pricing is for Polished Chrome)

Details and Dimensions

Rough In Valve Included Yes
Construction Brass
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 1 Handle
Diameter 2-9/32"