X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2701LMAPC "Verona" Wall Mount Whirlpool Faucet

Item: RA2701LMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Spout Reach 6-1/2''
Faucet Centers 6''
Flow Rate (GPM) 8
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Handshower Included Yes
Weight 8 lbs
CEC Approved Yes
Extension From Wall 6-1/2''