X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2101XMAPC "Country Bath" Wall Mount Whirlpool Faucet

Item: RA2101XMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Faucet Centers 5-7/8
Connection Size 1/2
Flow Rate (GPM) 8
Handle(s) Included Yes
Construction Brass
CEC Approved Yes