X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1901LMPN "Country Bath" Wall Mount Whirlpool Faucet

Item: RA1901LMPN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Spout Reach 8-1/4"
Faucet Centers 5-29/32
Flow Rate (GPM) 10.0
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Handshower Included Yes
CEC Approved No
Includes Wall Unions
Additional Information Floor Mount and Deck Mount Unions Sold Separately
Hose Length 39-3/8"