X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1460LMTCB "Country Bath" Vertical Spray Bidet Faucet

Item: RA1460LMTCB
Finish: Tuscan Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $2,229.00

Price: $1,856.76 (Pricing is for Tuscan Brass)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 5 Hole
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
Shown With Porcelain Lever Handles
Includes Metal Lever Handles