Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1454LMSTN "Country Bath" Deck Mount Whirlpool Faucet

Item: RA1454LMSTN
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 3-5/8"
Spout Reach 7-7/8"
Overall Height 5-45/64"
Flow Rate (GPM) 15-17
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic
Handshower Included No
Shown With Metal Lever Handles
ADA Compliant Yes