Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RA1401XMSTN
Rohl RA1401XMSTN "Country Bath" Clawfoot Tub Faucet with Spray
| Item: | RA1401XMSTN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,303.65 (Pricing is for Satin Nickel)
Details and Dimensions
| Spout Length | 3-5/8" |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 2 Handle |
| Flow Rate (GPM) | 8 |
| Shown With | Porcelain Lever Handles |
| Handle(s) Included | Yes |
| Faucet Centers | 6 |
| Faucet Configuration | Single Handle |
| Handshower Included | Yes |
| Includes | Cross Handles |
| Product Specifications |
| Warranty |


