X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1401LMTCB "Country Bath" Leg Tub Filler

Item: RA1401LMTCB
Finish: Tuscan Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,706.00

Price: $1,421.10 (Pricing is for Tuscan Brass)



Details and Dimensions

Faucet Configuration Wall Mount
Spout Reach 3-5/8"
Faucet Centers 6
Flow Rate (GPM) 8
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Handshower Included Yes
CEC Approved Yes