X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R634700 "Allia" Single Bowl Kitchen Sink

Item: R634700
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $823.00

Price: $685.56 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-15/16"
Width 18-1/2"
Depth 10-13/16"
Overall Size 23-15/16'' x 18-1/2'' x 10-13/16''
Bowl Length 21"
Bowl Width 15-9/16"
Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Fireclay
Sink Construction Fireclays