Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl R630700 "Allia" Single Bowl Kitchen Sink

Item: R630700
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 31-1/8"
Width 19-5/8"
Depth 11"
Overall Size 31-1/8'' x 19-5/8'' x 11''
Bowl Length 28-1/2"
Bowl Width 17-3/8"
Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays
View Similar Products