Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R592700 "Allia" Undermount Bar Sink

Item: R592700
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $663.00

Price: $552.28 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17-7/8"
Width 17-1/2"
Depth 9"
Overall Size 17-7/8'' x 17-1/2'' x 9''
Bowl Length 15"
Bowl Width 14-1/4"
Bowl Depth 8-1/4"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay