Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Robern
>
RTFC3628E
Robern RTFC3628E "C Series" Tri-view Medicine Cabinet
| Item: | RTFC3628E |
| Finish: | Mirror |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Length | 3-5/8" |
| Width | 36" |
| Height | 28" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "34-3/4""W x 24""H" |
| Includes | Glass Shelves |
| Features | • Recessed or Surface Mount |
| Installation Guide |
| Brochure |


