X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RRC2426D4FB1 "R3" Swing Door Medicine Cabinet

Item: RRC2426D4FB1
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $399.00

Price: $380.30



Details and Dimensions

Length 4"
Width 24"
Height 26"
Overall Size 26 x 24 x 4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "22"" W x 24"" H x 4"" D"
Includes 3 Glass Shelves
Features Recessed or Surface Mount
Beveled Edge Mirrior