Robern RRC2026D4FB1 "R3" Swing Door Medicine Cabinet
| Item: | RRC2026D4FB1 |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $287.98
Details and Dimensions
| Length | 4" |
| Width | 20" |
| Height | 26" |
| Mounting Type | Recessed Mounted |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "18"" W x 24"" H x 4"" D" |
| Features | • Ideal for remodeling features 1" flange to hide gaps, paint lines or any wall imperfections • 3 Adjustable Glass Shelves |
| Additional Information | Optional surface-mounting kit includes mirrored side kits and mounting hardware |
| Installation Guide |


