Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Robern RPLM2430W "Single Door" Swing Door Medicine Cabinet

Item: RPLM2430W
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Length 3-3/4"
Width 22-1/4"
Height 30"
Overall Size 30 x 22-1/4 x 3-3/4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 22-1/2W x 29-1/4H
Shown With Flat Mirrored Door
Includes 3 Glass Shelves
Features Recessed Or Surface Mount