Robern RPLM2430B "Single Door" Swing Door Medicine Cabinet
| Item: | RPLM2430B |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $447.22
Details and Dimensions
| Length | 3-7/8" |
| Width | 23-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Shown With | Optional Light Kits Sold Separately |
| Features | • Recessed or Surface Mount • 3 Glass Shelves |
| Product Specifications |


