X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RPLM2030W "Single Door" Swing Door Medicine Cabinet

Item: RPLM2030W
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $499.00

Price: $465.00 (Pricing is for White)



Details and Dimensions

Length 3-3/4"
Width 19-1/4"
Height 30"
Overall Size 30 x 19-1/4 x 3-3/4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "18-1/2""W x 29-1/4""H"
Includes 3 Glass Shelves
Features Plain Edge Mirror, White Cabinet
Recessed or Surface Mount