Robern RPLM2030B "Single Door" Swing Door Medicine Cabinet
| Item: | RPLM2030B |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $399.78
Details and Dimensions
| Length | 3-7/8" |
| Width | 19-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Shown With | Optional Light Kits, Sold Separately |
| Features | • 3 Adjustable Shelves • Recessed or Surface Mount |
| Product Specifications |


