Robern RMT24D4FBN "Single Door" Swing Door Medicine Cabinet
| Item: | RMT24D4FBN |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $835.14
Details and Dimensions
| Length | 4" |
| Width | 23-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Shown With | Beveled Edge |
| Includes | 3 Glass Shelves |
| Features | • Recessed or Surface Mount |
| Product Specifications |
| Installation Guide |
| Brochure |


