X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RMT20D4FPN "Single Door" Swing Door Medicine Cabinet

Item: RMT20D4FPN
Finish: Plain
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $949.00

Price: $803.80



Details and Dimensions

Length 4"
Width 19-1/4"
Height 30"
Overall Size 30 x 19-1/4 x 4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "18-1/2""W x 29-1/4""H"
Features 3 Adjustable Glass Shelves
Recessed or Surface Mount
Plain Edge Mirror