Robern RCDC2526FS "Single Door" Swing Door Medicine Cabinet
| Item: | RCDC2526FS |
| Finish: | Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $316.78
Details and Dimensions
| Length | 3-7/8" |
| Width | 25" |
| Height | 26" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 24-1/4 |
| Shown With | CDL25TS Light Kit Sold Separately |
| Features | • Two Door, Mirrored Doors, Matte Silver Interior |
| Product Specifications |
| Installation Guide |
| Brochure |


