X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RBIC6038LE "C Series" Tri-view Medicine Cabinet

Item: RBIC6038LE
Finish: Mirror
Online Availability: Please call for availability.

List Price: $5,499.00

Price: $4,700.00



Details and Dimensions

Length 3-5/8"
Width 60"
Height 38-1/2"
Overall Size 38-1/2 x 60 x 3-5/8
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "58-3/4""W x 34-3/4""H"
Includes Shelves
Features Recess or Surfac Mount