X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RBIC4838LBE "C Series" Tri-view Medicine Cabinet

Item: RBIC4838LBE
Finish: Mirror
Online Availability: Please call for availability.

List Price: $5,899.00

Price: $5,038.80



Details and Dimensions

Length 3-5/8"
Width 48"
Height 38-1/8"
Overall Size 38-1/8 x 48 x 3-5/8
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "46-3/4""W x 34-3/4""H"
Includes Two flat beveled mirrored door cabinets with inset mirror, electrical outlets and swivel lighting
Features Recess or Surface Mount