X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RBIC4838BE "C Series" Tri-view Medicine Cabinet

Item: RBIC4838BE
Finish: Mirror
Online Availability: Please call for availability.


Details and Dimensions

Length 3-5/8"
Width 48"
Height 38-1/8"
Overall Size 38-1/8 x 48 x 3-5/8
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "46-3/4""W x 34-3/4""H"
Includes Glass Shelves
Features Recessed or Surface Mount