Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RBFC3238 "C Series" Tri-view Medicine Cabinet

Item: RBFC3238
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 3-5/8"
Width 32"
Height 38"
Overall Size 38 x 32 x 3-5/8
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "30-3/4""W x 34-3/4""H"
Includes 3 Glass Shelves
Features Recessed or Surface Mount