Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Robern
>
RPLM3630B
Robern RPLM3630B "Series PLM" Tri-view Medicine Cabinet
| Item: | RPLM3630B |
| Finish: | Mirror / Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $902.06
Details and Dimensions
| Width | 36" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "35-1/4""W x 29-1/4""H" |
| Shown With | Optional Side and Top Light Fixtures |
| Features | • Recess or Surface Mount, Mirrored Doors and Interior, Beveled Edges |
| Depth | 4-5/8" |
| Product Specifications |
| Installation Guide |


