Robern RPLM1630WB "PL Series" Swing Door Medicine Cabinet
| Item: | RPLM1630WB |
| Finish: | Mirror / White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $374.37
Details and Dimensions
| Length | 3-3/4" |
| Width | 15-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 14-1/2 |
| Features | • Beveled Mirror with White Cabinet • Recess or surface mount • 3 Adjustable Glass Shelves |
| Product Specifications |
| Installation Guide |
| Brochure |


