X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RPLM1630W "PL Series" Swing Door Medicine Cabinet

Item: RPLM1630W
Finish: White
Online Availability: Please call for availability.

List Price: $449.00

Price: $380.30



Details and Dimensions

Length 3-3/4"
Width 15-1/4"
Height 30"
Overall Size 30 x 15-1/4 x 3-3/4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 14-1/2
Features Plain Flat Edge Mirror With White Interior
Recess or surface mount