Robern RPLM1630BB "PL Series" Swing Door Medicine Cabinet
| Item: | RPLM1630BB |
| Finish: | Mirror / Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $374.37
Details and Dimensions
| Length | 3-3/4" |
| Width | 15-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Features | • 3 Adjustable Galss Shelves • Recess or surface mount • Beveled Mirror With Black Cabinet |
| Product Specifications |
| Installation Guide |
| Brochure |


