X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RMF16D8FPRE "M Series" Side Wall Medicine Cabinet

Item: RMF16D8FPRE
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 15-1/4"
Height 70"
Overall Size 15-1/4'' x 70'' x 8-5/8''
Mounting Type Recessed or Surface Mounted
Construction Rust Free Aluminum
Number of Shelves 7
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 14-1/2 x 69-1/4 x 8
Glass Type Flat Plain Edge
Includes Electrical Outlet
Additional Information Mirrored Interior
Right Hinge
Depth 8-5/8"
To Be Used With Side Kit MFSK70D8SR for Semi-Recess Mount
Side Kit MFSK70D8 For Surface Mount;