Progress PPV00809STRWB "Bath Fans" Bathroom Fan with Light
| Item: | PPV00809STRWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $145.80 (Pricing is for Brushed Nickel)
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 7-1/2" |
| Housing Width | 7-5/16" |
| Housing Depth | 5-5/16" |
| Grill Length | 13" |
| Grill Width | 13" |
| Sones | 2.5 |
| CFM | 70 CFM |
| Voltage | 120V |
| Wattage | 26 Watts |
| Amperage | 1 Amps |
| Number of Bulbs | 2 |
| Bulb Type | CFL GU24 Base Bulbs |
| Max. Wattage Per Bulb | 13 W |
| Bulb(s) Included | Yes |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 11 lbs |
| Glass Type | Melon |
| Housing Material | Galvanized Steel |
| Eco-Friendly | Energy Star |
| Features | • Trim is One Piece of Steel with Frosted Glass, Mounting Brackets with Keyhole Slots |
| Energy Efficient | Yes |
| Shade Material | Glass |


