Progress PPV00330 "Bath Fan" Bathroom Fan with Light
| Item: | PPV00330 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $65.88
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 7-3/4" |
| Housing Width | 6-3/4" |
| Housing Depth | 5-3/4" |
| Grill Length | 12-1/2" |
| Grill Width | 12-1/2" |
| Sones | 3.5 |
| CFM | 50 CFM |
| Voltage | 120V |
| Amperage | 1.54 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | No |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 6 lbs |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Features | • Grill is Polymeric Plastic, Mounting Brackets with Keyhole slots |
| Product Specifications |


