X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP807328 6'' Recessed Light Trim Kit

Item: PP807328
Finish: Bright White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 7-3/4"
Diameter 7-3/4"
Trim Bulb Type Incandescent
Bulb Type Halogen
Suitable Installation Wet
Weight 1 lb