Progress PP806228 6'' Recessed Light Trim Kit
| Item: | PP806228 |
| Finish: | Bright White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $27.90
Details and Dimensions
| Width | 7-3/4" |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Fresnel |
| Weight | 2 lbs |
| Shade Material | Glass |


