X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP529731 Path Light

Item: PP529731
Finish: Black
Online Availability: Available for immediate shipment

List Price: $117.75

Price: $70.65



Details and Dimensions

Height 16-5/8"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
Includes Cable Connector and Mounting Stake