X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP370120 "Bay Court" Entrance / Foyer Pendant

Item: PP370120
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $477.90

Price: $286.74




Details and Dimensions

Height 18-1/4"
Width 11-3/4"
Overall Height 93-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Opal / Clear Distressed
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 8 lbs