X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP201120 "Adorn" 4 or more Bulb Bathroom Light

Item: PP201120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $191.70

Price: $115.02 (Pricing is for Antique Bronze)



Details and Dimensions

Height 6-5/8"
Width 28-1/4"
Number of Bulbs 4
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Fluted Glass: Etchedon Nickel Model, Light Umber On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V